Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch socket wrenches Assortment of 34 pieces

3/8 inch socket wrench assortment, 34 pieces
SKTWRNCH-SORT-3/8IN-EXHEX-TX-34PCS

Art.-no. 096512 34

EAN 4038898081487

-,--
price per selected packing unit
| Individual prices for customers after login
3/8 inch socket wrenches Assortment of 34 pieces

Art.-no. 096512 34

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Comprehensive 34 piece socket assortment in a metal box


  • This assortment includes basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • 14 short sockets with width across flats from 8 to 22 mm

  • Eight short sockets for external TX screws from E5 to E14

  • Eight short sockets for TX screws from TX15 to TX45

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (75 mm and 250 mm) can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the lever

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

34 PCS

Width x height x depth

315 x 40 x 115 mm

3/8 inch socket wrenches Assortment of 34 pieces including:
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS8

Description:
8 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS9

Description:
9 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E5

Description:
E5; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E6

Description:
E6; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E7

Description:
E7; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E8

Description:
E8; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E10

Description:
E10; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E11

Description:
E11; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E12

Description:
E12; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E14

Description:
E14; Length: 26 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX15

Description:
TX15; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX20

Description:
TX20; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX25

Description:
TX25; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX27

Description:
TX27; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX30

Description:
TX30; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX40

Description:
TX40; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX45

Description:
TX45; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX50

Description:
TX50; Length: 50.5 mm
Quantity: 1 x
Hard foam insert for 3/8 inch socket wrench assortment
1 x
Hard foam insert for 3/8 inch socket wrench assortment

FMINRT-(096512 34)

Description:
Length x width x height: 400 x 152 x 40 mm
Clamping effect
Quantity: 1 x
1 x
Metal box, size 3 Empty

METBOX-405X160X50-SZ3

Description:
405 x 160 x 50 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information