Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8-inch socket wrench insert, metric long

3/8 inch socket wrench metric hexangon long
SKTWRNCH-3/8IN-LONG-HEX-WS13
ZEBRA

Art.-no. 0713122113
EAN 4024835711678
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Screw connections on studs and threaded rods

Drive

3/8 inch

Drive type

Internal square

Width across flats

13 mm

Tip type

For outer hexagon

Design

Long

Length (L1)

64 mm

Socket wrench external diameter (D1)

18.2 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

25.5 mm

Socket wrench external diameter 2 (D2)

18.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information