3/8-inch socket wrench insert, TX head For TX screws
3/8 inch socket wrench external TX
SKTWRNCH-3/8IN-OUTER-TX-E14-28MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1256847.jpg)
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E14 |
Tip type | TX head |
Length (L1) | 28 mm |
Socket wrench external diameter (D1) | 17.8 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |
Socket wrench external diameter 2 (D2) | 16.5 mm |