3/8 inch socket wrench, hexagon socket, metric, very short
3/8 inch socket wrench hexagon socket mini
SKTWRNCH-3/8IN-HEXSKT-MINI-7MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 7 mm |
Tip type | Hexagon socket |
Length (L1) | 24 mm |
Blade length (L2) | 6.5 mm |
Socket wrench external diameter (D1) | 18.9 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |
