3/8 inch socket wrench, hexagon socket metric With knurling
3/8 inch socket wrench hexagon socket knurled
SKTWRNCH-3/8IN-HEXSKT-KNRL-9MM-L50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 9 mm |
Tip type | Hexagon socket |
Design | Chrome-plated |
Length (L1) | 50 mm |
Blade length (L2) | 24 mm |
Tip length (L3) | 11 mm |
Socket wrench external diameter (D1) | 17.8 mm |
Material | Steel |
Surface | Chrome plated |
