Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8-inch socket wrench For TX screws, short

3/8 inch socket wrench TX
SKTWRNCH-3/8IN-INTX-TX40
ZEBRA

Art.-no. 071512340
EAN 4011231728188
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
  • Surface: Chrome-plated

  • Drive: 3/8 inch square drive, ball catch groove

  • Output: TX
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

TX40

Tip type

TX

Design

Short

Length (L1)

50.5 mm

Blade length (L2)

20.5 mm

Socket wrench external diameter (D1)

19 mm

Max. nominal diameter of external Torx

6.66 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information