3/8-inch socket wrench, 10-sided With knurling
3/8 inch socket wrench 10 sided
SKTWRNCH-3/8IN-10SD-15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 15 mm |
Tip type | Ten-sided head |
Length (L1) | 30 mm |
Socket wrench external diameter (D1) | 20 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |
Socket wrench depth (t) | 14 mm |
Socket wrench external diameter 2 (D2) | 20 mm |
