3/8 inch socket TX Plus
3/8 inch socket wrench TX plus
SKTWRNCH-3/8IN-OUTER-TX16EP-37MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E16 |
Tip type | TX-Plus |
Length (L1) | 37 mm |
Max. torque | 0 Nm |
Blade length (L2) | 0 mm |
Tip length (L3) | 0 mm |
Socket wrench external diameter (D1) | 22 mm |
Max. nominal diameter of external Torx | 0 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |
Socket wrench depth (t) | 12.98 mm |
Socket wrench external diameter 2 (D2) | 19 mm |