Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch socket TX Plus

3/8 inch socket wrench TX plus
SKTWRNCH-3/8IN-OUTER-TX12EP-37MM

Art.-no. 0715122312
EAN 4056807702100
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
Drive

3/8 inch

Drive type

Internal square

Tip size

E12

Tip type

TX-Plus

Length (L1)

37 mm

Max. torque

0 Nm

Blade length (L2)

0 mm

Tip length (L3)

0 mm

Socket wrench external diameter (D1)

22 mm

Max. nominal diameter of external Torx

0 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Socket wrench depth (t)

10.22 mm

Socket wrench external diameter 2 (D2)

14.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information