3/8 inch socket TX Plus
3/8 inch socket wrench TX plus
SKTWRNCH-3/8IN-OUTER-TX12EP-37MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E12 |
Tip type | TX-Plus |
Length (L1) | 37 mm |
Socket wrench external diameter (D1) | 22 mm |
Surface | Zinc phosphated |
Socket wrench external diameter 2 (D2) | 14.6 mm |
