3/8 inch lever reversible ratchet, dust-protected
Lever ratchet 3/8 inch, dust protection
RTCH-LEVR-3/8IN-177MM
Art.-no. 071203803
EAN 4053479474823
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: 10 – 3/8 inch
- Standard: DIN 3122, ISO 3315
- Reversing lever for clockwise and anti-clockwise rotation
- Geometry: Ratchet body with depressed centre for more freedom of movement
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Length (L1) | 177 mm |
Length 2 (L2) | 160 mm |
Length 3 (L3) | 79 mm |
Width (B1) | 16 mm |
Width 2 (B2) | 29 mm |
Diameter (D1) | 21 mm |
Diameter 2 (D2) | 29 mm |
Material | Chrome-vanadium steel |
Material of handle | 2-component plastic |
Design | With 72 teeth - 5 degree angle of rotation |
Surface | Chromed high-gloss satin finish |
IP protection class | IP 5X |
