Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8-inch jointed-head ratchet

3/8 inch jointed head ratchet
RTCH-JNTHD-3/8IN
ZEBRA

Art.-no. 071512 140
EAN 4046777087796
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
Swivel head rotatable by 180°
  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation

  • Design: Chromium-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Material

Steel

Surface

Chrome plated

Material of handle

2-component plastic

Length (L1)

280 mm

Handle length (L3)

86 mm

Ratchet head height (B1)

20 mm

Ratchet head height with square (B2)

31 mm

Handle diameter (D1)

21 mm

Ratchet diameter (D2)

28 mm

Spare parts for this product:
Maintenance set For 1/4 inch and 3/8 inch reversible ratchet with turntable

MAINTSET-RTCH-1/4IN-3/8IN-NEW

ZEBRA