3/8 inch impact socket wrench insert hexagon, metric, short
3/8 inch impact socket metric hexagonal short
IMPSKT-3/8IN-HEX-SHORT-WS19
Art.-no. 071412 082
EAN 4011231710275
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: female square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Width across flats | 19 mm |
Socket wrench external diameter (D1) | 27.7 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 30 mm |
Socket wrench depth (t) | 15 mm |
