3/8 inch impact socket wrench insert hexagon, metric, short
IMPSKT-3/8IN-HEX-SHORT-WS13
Art.-no. 071412 06
EAN 4011231710220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: female square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Width across flats | 13 mm |
Socket wrench external diameter (D1) | 20.2 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 30 mm |
Socket wrench depth (t) | 10 mm |
