Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch impact socket wrench insert hexagon, metric, short

3/8 inch impact socket metric hexagonal short
IMPSKT-3/8IN-HEX-SHORT-WS17

Art.-no. 071412 08
EAN 4011231710251
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
  • Fits all conventional compressed air and electric drivers

  • Standard: female square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Width across flats

17 mm

Socket wrench external diameter (D1)

25.2 mm

Socket wrench external diameter 2 (D2)

19 mm

Length (L1)

30 mm

Socket wrench depth (t)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information