3/8 inch impact connector With 1/2 inch square drive and ball lock
3/8 inch impact connector
ADAPT-(3/8-1/2IN)-D22
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: DIN 3129, DIN 3121 - G10
- Design: forged, black oxide
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Tip size (S1) | 1/2 inch |
Length (L1) | 36 mm |
Socket wrench external diameter (D1) | 22 mm |