3/8 inch glow plug socket wrench set
Glow plug socket wrench insert w clamping function
GLOWPLGTL-SKTWRNCH-3/8IN-L89MM-WS9
Art.-no. 071551 535
EAN 4045989959112
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cardan joint with clamping function
Prevents accidental tilting of glow plug
Attachment: Double ball detent with spiral split ring
Design: chromium-plated, polished
Drive: 3/8 inch, ball catch groove
Output: Hexagonal
Datasheets(X)
- SW 8 e. g. VW, MB, Smart, Fiat and Opel
- SW 9 e. g. Fiat 1.3 L Multijet engines
- SW 10 e. g. VW and Audi TDI, MB CDI, Smart and Skoda
- SW 12 e. g. MB 201 and 202, Opel, BMW and Ford
![]() | |
Width across flats | 9 mm |
Length (L1) | 89 mm |
Socket wrench external diameter (D1) | 13 mm |
Adapter diameter (D2) | 19 mm |
Socket wrench depth (t) | 7.5 mm |
Product weight (per item) | 86.000 g |
