3/8 inch fully manual ratchet With freewheel function
Handle ratchet with freewheel function
RTCH-FREWHL-3/8IN-SHORT
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Design: Short, with bidirectional square drive
- Head: Freewheel, angle of rotation less than 3°
- Material: Chrome molybdenum steel
- Surface: Satin finish, matt chrome-plated
- Geometry: Short version
This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.
Confined spaces, e.g. engines, motorcycles, tool manufacturing, precision mechanics, kitchen construction and adjustment work
![]() | |
Tip size | 3/8 inch |
Length (L1) | 106 mm |
Length of lever (L2) | 67 mm |
Handle diameter (D1) | 27 mm |
Ratchet diameter (D2) | 16 mm |
Ratchet head height (B1) | 11 mm |
Ratchet head height with square (B2) | 23 mm |
Max. torque (F max) | 162 Nm |
Datasheets (0)
Certificates/
Documents