3/8 inch extension
EXT-3/8IN-L75MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Surface: chromium-plated
- Drive: 3/8 inch square socket, ball catch groove
- Tip: 3/8 inch external square drive
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Drive type | Internal square |
Tip size (S1) | 3/8 inch |
Tip type | Outer square |
Length (L) | 75 mm |
Socket wrench external diameter (D1) | 17.5 mm |
