Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch and 1/4 inch socket wrench assortment 26 pcs

3/8 + 1/4 inch socket wrench assortment 26 pcs.
TL-SORT-1/4IN-FOAM-26PCS

Art.-no. 0965900905

EAN 4047376593145

-,--
price per selected packing unit
| Individual prices for customers after login
3/8 inch and 1/4 inch socket wrench assortment 26 pcs

Art.-no. 0965900905

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


3/8 inch


Socket wrench insert, inch, hexagon: 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8



1/4 inch


Socket wrench insert, inch, hexagon: 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16

Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Depth

335 mm

Width

98 mm

Height

54 mm

Size foam section

1

Number of pieces in assortment/set

26 PCS

3/8 inch and 1/4 inch socket wrench assortment 26  including:
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS5/32IN

Description:
5/32 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS3/16IN

Description:
3/16 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS7/32IN

Description:
7/32 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS1/4IN

Description:
1/4 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS9/32IN

Description:
9/32 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS5/16IN

Description:
5/16 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS11/32IN

Description:
11/32 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS3/8IN

Description:
3/8 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS7/16IN

Description:
7/16 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS1/2IN

Description:
1/2 inch
Quantity: 1 x
1 x
1/4 socket wrench insert, inch short

SKTWRNCH-1/4IN-SHORT-HEX-WS9/16IN

Description:
9/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS1/4IN

Description:
1/4 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS9/32IN

Description:
9/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS5/16IN

Description:
5/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS11/32IN

Description:
11/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS3/8IN

Description:
3/8 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS7/16IN

Description:
7/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS1/2IN

Description:
1/2 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS9/16IN

Description:
9/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS19/32IN

Description:
19/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS5/8IN

Description:
5/8 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS11/16IN

Description:
11/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS3/4IN

Description:
3/4 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS25/32IN

Description:
25/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS13/16IN

Description:
13/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS7/8IN

Description:
7/8 inch
Quantity: 1 x
Foam insert for 3/8-inch and 1/4-inch socket wrench assortment
1 x
Foam insert for 3/8-inch and 1/4-inch socket wrench assortment

FMINRT-(F.0965900905)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information