3/8-inch adapter With quick-change chuck
3/8 inch adapter with quick-change chuck
ADAPT-BIT-3/8IN-4PT-QCCHUK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drive: 3/8 inch square socket, DIN 3121
For use with ratchet or other square drive
Hole for locking pin and O-ring groove
Tip: 1/4 inch hexagon socket, DIN3126
Datasheets(X)
Universal mounting of 1/4" bits
Drive (S2) | 3/8 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Hexagon socket |
Length (L1) | 43 mm |
Attachment length (L2) | 15 mm |
Socket wrench external diameter (D1) | 14 mm |
Socket wrench external diameter 2 (D2) | 19 mm |