Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch VDE torque wrench protective insulation

VDE torque wrench 3/8 inch
TRQWRNCH-PSHTHRG-3/8IN-(5-25NM)

Art.-no. 071500305
EAN 4065746608008
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
3/8 inch torque wrench with square mount, insulated up to 1,000 V
  • Insulated VDE torque wrench for working safely around live parts

  • Precise tightening with a high trigger accuracy of ± 4 % tolerance from the set scale value

  • Clear scale division makes it easy to read the torque values

  • Compact design for easy handling in confined spaces

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Complies with ISO standard 6789-2 for hand torque screwdriving tools

  • Ergonomically shaped plastic handle fits comfortably and securely in the hand

  • Reversible square drive is suitable for clockwise and anti-clockwise triggering, making it suitable for various areas of application
Notice
  • Includes calibration certificate and serial number

  • Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • After using the torque wrench, release the spring by turning back to the lowest scale value

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The VDE torque wrench is specially designed for working around live parts. This makes it ideal for electrical installations, electromobility, maintenance work on electrical systems and other work requiring safe handling of live parts.

Tip size

3/8 inch

Min. torque measuring range

5 Nm

Max. torque measuring range

25 Nm

Scale value

0.5 nm

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

ISO

6789-2

Material of handle

1-component plastic

Length

305 mm

Length of lever

100 mm

Ratchet head height

60 mm

Ratchet head height with square

78 mm

Handle diameter

50 mm

Ratchet head width

40 mm

Min./max. torque measuring range

5-25 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information