3/8-inch T-handle
T-handle 3/8 inch
HNDL-T-3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3122, ISO 3315
- Design: Chromium-plated
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Surface | Chrome plated |
Standards | ISO 3315, DIN 3120, DIN 3122 |
Length (L1) | 200 mm |
Head height (B1) | 20 mm |
Width of head (A) | 20 mm |
Handle diameter (D) | 10 mm |
