3/8" cardan joint insert short
CRDNJNT-3/8IN-WS13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 3/8" square socket, ball catch groove
- Tip: For hexagon head, metric
- POWERDRIV®
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Width across flats | 13 mm |
Socket wrench external diameter (D1) | 18.3 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 51 mm |
Surface | Chrome plated |
