3/8" cardan joint insert short
CRDNJNT-3/8IN-WS15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 3/8" square socket, ball catch groove
- Tip: For hexagon head, metric
- POWERDRIV®
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Width across flats | 15 mm |
Socket wrench external diameter (D1) | 20.8 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 53.5 mm |
Surface | Chrome plated |
