3/8" adapter with 3/8-inch square socket and 10 mm hexagon socket
ADAPT-BIT-3/8INX10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
E.g. for using 10 mm bits in 3/8" ratchets.
Drive (S2) | 3/8 inch |
Drive type | Internal square |
Tip size (S1) | 10 mm |
Tip type | Hexagon socket |
Length (L1) | 29 mm |