3/4" socket wrench insert For hexagon socket, metric, short
3/4 inch socket wrench hexagon socket
SKTWRNCH-3/4IN-HEXSKT-WS24
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48951.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Standard: DIN 7422
- Surface: Black, phosphate-coated
- Drive: 3/4" square socket, ball catch groove
- Tip: For hexagon socket
Datasheets(X)
Front full-floating axle for Suzuki GSX 1400 motorcycle
Drive | 3/4 inch |
Socket wrench external diameter (D1) | 38 mm |
Tip size | 24 mm |
Blade length (L2) | 22.5 mm |
Length (L1) | 75 mm |