3/4-inch wheel nut socket wrench insert
Wheel nut imp.scket wr. bit long hex 3/4 inch
3/4ZO WHLNUT-SKTWRNCH WS 30 - 400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For commercial vehicles/HGVs
Drive | 3/4 inch |
Drive type | Internal square |
Tip size | 30 mm |
Tip type | Hexagon |
Length | 400 mm |
Product weight (per item) | 1500 g |