3/4 inch socket wrench insert, size 65
Wheel nut socket wrench insert DBHEX 3/4in
SOCKET WRENCH INSERT CV WS65,12KT
Art.-no. 1952001371
EAN 4056807684321
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drive | 3/4 inch |
Tip type | Twelve-sided head |
Width across flats | 65 mm |
Length | 80 mm |
Surface | Chrome plated |
Product weight (per item) | 1785.000 g |