3/4-inch ratchet extendable
3/4 inch ratchet, extendible
RTCH-REV-3/4IN-545-860MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages:
Optimum transmission of forces.
Extendable telescopic handle.
Simple and clean work.
Safety closure with push-pull loosening ring.
Enhanced lever action.
Higher power transmission possible thanks to corrugated
shaft.
Datasheets(X)
Tip size | 3/4 inch |
Ratchet diameter (D2) | 54 mm |
Handle diameter (D1) | 31.5 mm |
Length (L1) | 545 mm |
Min./max. length | 545-860 mm |