3/4 inch power screwdriver insert
Impact screwdriver insert, XZN 3/4 inch
3/4ZO IMP XZN SCRDRIV-INRT M16X80
Art.-no. 1952001039
EAN 4250158160804
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
VW Touareg, Mercedes-Benz Atego flywheel
Drive | 3/4 inch |
Tip size | 16 mm |
Length | 80 mm |
Tip type | Multi tooth |
Product weight (per item) | 300.000 g |