3/4 inch power cardan joint With 3/4 inch square drive and ball lock
3/4 inch heavy-duty cardan joint
HDUTCRDJNT-3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive (S2) | 3/4 inch |
Tip size (S1) | 3/4 inch |
Socket wrench external diameter (D1) | 44 mm |
Length (L1) | 105 mm |