Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/4-inch lever ratchet

Lever ratchet, 3/4 inch
LEVR-REVERSIBLE-RATCHT-3/4IN

Art.-no. 1952001370
EAN 4056807684314
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
Lever ratchet with replaceable tube for the commercial vehicle sector.
  • Equipped with 36 teeth and two-stage (double) catches.

  • The two catches are firmly anchored in the ratchet head the springs are also fixed.

  • The power of the ratchet gear is transferred vertically to the catches, therefore avoiding the ratchet mechanism skipping.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in the commercial vehicle sector as well as for construction and agricultural machinery

Length of lever

1000 mm

Drive

3/4 inch

Ratchet diameter

80 mm

Surface

Chromed high-gloss satin finish

Material

Steel

Material of handle

Steel

Product weight (per item)

2800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information