3/4-inch impact socket wrench insert hexagon, metric, long
3/4 inch impact socket, met, hex, long
IMPSKT-3/4IN-LONG-WS41
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
Drive | 3/4 inch |
Width across flats | 41 mm |
Length (L1) | 90 mm |
Socket wrench external diameter (D1) | 60 mm |
Socket wrench external diameter 2 (D2) | 44 mm |
Socket wrench depth (t) | 21 mm |