3/4-inch impact socket wrench insert For hexagon socket screws, metric, long
3/4 inch impact socket hexagon bit long
IMPSKT-3/4IN-HEXSKT-LONG-24MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
Drive | 3/4 inch |
Width across flats | 24 mm |
Length (L1) | 100 mm |
Blade length (L2) | 22 mm |
Socket wrench external diameter (D1) | 44 mm |