3/4 inch impact socket wrench TX Plus, EPL 32
3/4 inch impact socket TX plus, short
IMPSKT-3/4IN-TX32EP-62MM
Art.-no. 1952001511
EAN 4065233014497
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly suitable for Mercedes Actros front spring bolt, comparable OEM no. A 963 589 00 09 00
- Very durable thanks to high-quality CrMo material
- Suitable for use with impact screwdrivers
Datasheets(X)
Drive | 3/4 inch |
Width across flats | 32 mm |
Length (L1) | 62 mm |
Socket wrench external diameter (D1) | 45 mm |
Socket wrench external diameter 2 (D2) | 40 mm |
Socket wrench depth (t) | 18 mm |