3/4 inch impact socket wrench MB lightweight nuts
Impact socket bit f. l/weight nuts
IMPSKT-3/4IN-(MB LIGHTWEIGHT)
Art.-no. 1952001500
EAN 4056807786117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Completely hollow drilled for mounting over-length bolts and driving out jammed nuts
Datasheets(X)
From the 07/2017 generation of new Mercedes trucks, more and more lightweight nuts are fitted in the suspension and frame area (A 005.990.78.50). Also on the fifth-wheel coupling, the front support and the vibration damper for Mercedes Benz Actros, Antos and Arocs from year of construction 2016.
Drive | 3/4 inch |
Drive type | Square |
Tip size | LBM 24 |
Length | 80 mm |
Product weight (per item) | 650.000 g |
Suitable for vehicle manufacturer | Mercedes-Benz |