3/4 inch impact socket for tie-rod levers/steering gears
Impact socket bit 3/4 inch
IMPSKT-E30-3/4IN
Art.-no. 1952001373
EAN 4056807684352
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Especially suitable for safe and damage-free disassembly and assembly of almost all popular Iveco tie-rod levers and steering gears.
Product information
Datasheets(X)
Drive | 3/4 inch |
Drive type | Internal square |
Tip size | E30 |
Tip type | TX head |
Length | 60 mm |
Product weight (per item) | 480.000 g |