3/4 inch grooved nut wrench basic body
Pin wrench, base element
3/4ZO GROOVENUT-KEY BASE BDY 6 DOGPT
Art.-no. 1952001146
EAN 4250158120884
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- 1952001130: MB planetary hub rear axle (European axle) 10 t + 13 t . HL 7/1, HL 7/2, HL 7/18, HO /8, HO 7/9 , HL 7/10, HL 7/015, HL 7/021, HL 7/3, HD 7/2, HD 7/19DG, HD 7/016DG - MB planetary hub axles: 7 t AL7/1
- 1952001142: MAN and MB 10 and 13 t AP hypoid and trailing axle N 7/4, Omnibus 0305G, 0405G. MAN planetary hub rear axle F series H7, HD7, hypoid rear axle F series HY-1175, HDY-1175
- 1952001146: MAN, MB Atego rear axle, HL2, 814 Vitaro
- 1952001149: MB Actros rear axle, HL 8 (hypoid axle)
Drive | 3/4 inch |
Width of tenon | 10 mm |
Internal diameter | 87 mm |
Length | 65 mm |
Suitable for vehicle type | MAN, Mercedes-Benz, Iveco |
Product weight (per item) | 1000.000 g |