3/4-inch connector
3/4 inch connector
CON-(3/4-1IN)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: chrome-plated
- Standard: DIN 3123, ISO 3316
Datasheets(X)
Tip size (S1) | 1 inch |
Drive (S2) | 3/4 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 38 mm |
Length (L1) | 62 mm |