3/4-inch connector
3/4 inch connector
CON-(1-3/4IN)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: chrome-plated
- Standard: DIN 3123, ISO 3316
Datasheets(X)
Tip size (S1) | 3/4 inch |
Drive (S2) | 1 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 48 mm |
Length (L1) | 66 mm |