3/4 inch articulated face wrench
Articulated face wrench 3/4 inch
JOINT FACE SPANNER 3/4IN D80-125MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for use with a torque wrench
The square socket enables high power transmission
Suitable for harsh working conditions
The wrench is made from hardened special steel, which has a black oxide finish and is therefore protected against corrosion
Long service life
The hardened pins are interchangeable and are therefore not included in the scope of delivery
The settings of the torque wrench depend on gauge size "S". The operating instructions of your torque wrench contain the necessary information and calculation formulas. The wrench is delivered without pins.
Datasheets(X)
Drive | 3/4 inch |
Min./max. diameter | 80-125 mm |
Product weight (per item) | 1200 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!