Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/4" POWERDRIV® socket wrench insert metric, hexagon

3/4 inch socket wrench POWERDRIV metric hexagonal
SKTWRNCH-3/4IN-HEX-WS32
ZEBRA

Art.-no. 071514232
EAN 4038898286462
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
  • Surface: chrome-plated, ground/matt

  • Drive: 3/4 inch square drive, pin latch

  • Version: Short

  • Standard: DIN 3124, ISO 2725
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Width across flats

32 mm

Socket wrench external diameter (D1)

44 mm

Socket wrench external diameter 2 (D2)

38 mm

Socket wrench depth (t)

26 mm

Length (L1)

56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information