3/4" POWERDRIV® socket wrench insert metric, hexagon
SKTWRNCH-3/4IN-HEX-WS41
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: chrome-plated, ground/matt
- Drive: 3/4 inch square drive, pin latch
- Version: Short
- Standard: DIN 3124, ISO 2725
Datasheets(X)
![]() | |
Drive | 3/4 inch |
Width across flats | 41 mm |
Socket wrench external diameter (D1) | 56 mm |
Socket wrench external diameter 2 (D2) | 45 mm |
Socket wrench depth (t) | 30 mm |
Length (L1) | 64 mm |
