Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C special adhesive primer CERAfix® 103

2C special adhesive primer CERAfix 103
PRIM-2K-EPOXI-(CERAFIX-103)-10KG

Art.-no. 5875110103

EAN 4047376968158

-,--
price per selected packing unit
| Individual prices for customers after login
2C special adhesive primer CERAfix® 103

Art.-no. 5875110103

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free 2-component special epoxy resin-based primer and sealant for indoor and outdoor applications

For universal use



Reduces surface absorbency


  • Surfaces sensitive to moisture are protected

  • Extends the tile adhesive drying time

  • Prevents blistering

  • Moisture barrier thanks to second layer (cross layer)


Excellent adhesive bond


  • Increases the adhesive strength of tiles and other coverings

  • Secure grip to the surface


Balanced mixture ratio


  • Easy, quick and clean to mix the two components

  • No risk of incorrect dosing


Low viscosity


  • Very easy to apply

  • Good pore sealing


High material strength once fully cured


  • High abrasion resistance

  • Can be used on surfaces subject to high stresses


Resistant to bases, acids, lubricants and fuels


Suitable for commercial areas such as workshops, industrial areas

Proof of Performance

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)
Notice

CERAfix 103 must be fully cured before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Do not work "wet on wet". Protect from frost. Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time. Recognised technical regulations apply along with current standards and ZDB information leaflets.



When CERAfix 103 is applied as a surface sealing agent to mineral-based materials, surfaces can appear much darker and possibly even different shades. Shading and colour changes do not constitute a defect or affect the strength or benefit of the product. If necessary, test areas must be created in advance and evaluated with the customer.



Cerafix 103 is not suitable for use as a coating. When used for waterproofing or as a primer, it is important to ensure that the product is applied extremely thinly. Otherwise, there is a risk of irregular deposits and uneven surfaces. The surface can also become shiny. When applied on an untreated and porous surface, a colour-enhancing effect (wet effect) can occur, depending on the surface texture and absorbency. This is not considered grounds for a complaint.

Application area

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Cured product residues can be disposed of according to waste code AVV 15 01 06.

Product information

Certificates/ Documents

 | 

 | 

Application area
  • For priming and sealing pores. Spread plenty of TEGAfix 430 quartz sand across the fresh primer coat.

  • For producing compensating compounds and scratch coats and preparing substrates for coatings

  • For joining cracks and joints in screed and concrete

  • For producing epoxy resin screeds and mortar

  • As impregnation to strengthen substrates

  • As a binder for epoxy resin mortars to seal penetrations and around installed parts
Instructions

CERAfix 103 in two-chamber container is mixed as follows for all applications:


  • Suitable protective equipment – goggles/face protectors, gloves – must be used! The hardener is acidic!

  • The A component (resin) and B component (hardener) is supplied in the balanced mixing ratio. B component (hardener) is added to the A component (resin). To do this, the top chamber of the container can be pierced with a point chisel so that the hardener can flow into the second chamber below. Ensure that all of the hardener flows out of its chamber.

  • Then mix the two components with a suitable Würth agitator (without allowing air to get in) at approx. 250–300 rpm. To ensure that the hardener is distributed evenly, it is important to stir it from the side and base as well. The hardener must be mixed until the mixture is uniform and free from streaks; the mixing time is approx. 3 minutes. Then put the mixed material into a cleaner mixing bucket and carefully stir again. Do not process the hardener straight from the container it was supplied in!

Colour

Transparent, yellowish

Weight of content

10 kg

Density

1.1 g/cm³

Viscosity/consistency

Viscous, non-dripping

Can be covered after max.

12 h

May be walked on in following conditions

at 23°C and 50% relative humidity

Max. working life

30 min

Can be further processed after min.

25 min

May be walked on after max.

12 h

Conditions for full resilience

at 23°C and 50% relative humidity

Min./max. processing temperature

10 to 30 °C

Resistance against

Lye, Acid, Lubricants, Fuels

Solvent-free

Yes

Min/max. application quantity in weight/area

300-600 g/m²

Min. application quantity in weight/area

300 g/m²

Max. application quantity in weight/area

600 g/m²

Application quantity conditions

as primer depending on the crack depth and work process

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and dry storage area, 10°C to 25°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HDPE fold masker

COVFLM-ADHSTR-55CMX33M

Statically charged, pre-folded cover film with a crepe masking tape for temporary protection of doors, windows, window sills, radiators and furniture during painting and plastering.
HDPE fold masker

COVFLM-ADHSTR-140CMX33M

Statically charged, pre-folded cover film with a crepe masking tape for temporary protection of doors, windows, window sills, radiators and furniture during painting and plastering.
HDPE fold masker

COVFLM-ADHSTR-266CMX20M

Statically charged, pre-folded cover film with a crepe masking tape for temporary protection of doors, windows, window sills, radiators and furniture during painting and plastering.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information