2C plastic repair set REPLAST® ME 38 pieces
Plastic repair set REPLAST ME
REPSYS-PLA-ADHESIVESET
Art.-no. 5964089301
EAN 4046777445091
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A 2C adhesive for virtually every type of plastic
- Easy to handle various adhesive types
- Can be used for repairs and structural bonding
Three different processing speeds for different application areas included in the scope of delivery
Isocyanate-free and thus H351 marking-free
Special shorter positive mixer
- Optimum mixing with minimum volumes
- Little adhesive wastage
Repair compound cures quickly and can be sanded in a very short amount of time
Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate
Solvent- and silicone-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Certified in accordance with NSF P1 and EMICODE EC1+
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary. Please refer to the relevant product data sheets for information on properties and processing instructions for the individual products.
| Processing information | |||
| Replast 25 sec. | Replast 90 sec. | Replast 210 sec. | |
| Processing time | 25 sec* | 90 sec* | 3.5 min.* |
| Can be sanded at 23°C after | 6 min | 12 min | 30 min |
| *at 23°C/50% RH | |||
| Surface | Pre-treatment | Adhesion |
| SMC, BMC, RTM, wood, HPL, PUR-RIM | Sand | Excellent adhesion |
| CFRP (carbon fibre reinforced plastic) | Sand | Excellent adhesion |
| Coated, alloyed metal | In the case of bare metal, the metal should be protected against corrosion | Excellent adhesion |
| PP-EPDM/ ABS | See separate instructions | Good (no structural adhesion) |
Certified in accordance with NSF P1 and EMICODE EC1+
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, brackets on headlights, aprons, bumpers, wheel arches etc. Suitable for use in the food industry (NSF P1)
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units