Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C plastic adhesive Replast® ME 30 sec.

2C plastic adhesive Replast ME 30 s
ADH-PLA-2C-REPLAST-30S-BLACK-50ML

Art.-no. 0893500050

EAN 4062856487196

-,--
price per selected packing unit
| Individual prices for customers after login
2C plastic adhesive Replast® ME 30 sec.

Art.-no. 0893500050

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2C adhesive for repairing and connecting plastic parts

An adhesive for virtually every type of plastic


  • Easy to handle various adhesive types

  • Can be used for repairs and structural bonding


Certified in accordance with NSF P1 and EMICODE EC1+



Special shorter positive mixer


  • Optimum mixing with minimum volumes

  • Little adhesive wastage


Repair compound cures quickly, is flexible and can be sanded in a very short amount of time



Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, brackets on headlights, aprons, bumpers, wheel arches, etc. Suitable for use in the food industry (NSF P1)

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.

Contents

50 ml

Container

Double cartridge

Chemical basis

Two-component polyurethane

Colour

Black

Density

1.27 g/cm³

Working life

30 s

Full curing speed/conditions

0.5 mm/min / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-40 to 100 °C

Solvent-free

Yes

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Sustainability

Pollutants / Emissions

Min. combined tension and shear resistance

20 MPa

Shore D hardness

70 +/- 5

Can be sanded after

5 min

Sanding conditions

23°C

2C plastic adhesive Replast® ME 30 sec. including:
2 x
Static mixing tube

STATSTATMIXTUB-ADH-2C

Description: For 2C plastic adhesive
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Static mixing tube

STATSTATMIXTUB-ADH-2C

For 2C plastic adhesive
x 25 pcs
Double cartridge gun for 50 ml double cartridges

DUALCARTGUN-F.50ML

With 1:1 mixing ratio
x 1 pcs
REPLAST plastic cleaner

REPSYS-PLA-CLEANER-500ML

Effortless and thorough cleaning
REPLAST Plastic primer

REPSYS-PLA-PRIMER-200ML

Adhesive primer for most common plastics
Reinforcement tape

REPSYS-PLA-REINFORCEMENTTAPE-3,5M

Special fabric tape for the quick repairs of tears and holes with REPLAST plastic adhesives.
x 1 pcs
Contour film

REPSYS-PLA-OUTLINEFOIL-3,5M

Special contour film for modelling REPLAST plastic glue
x 1 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 0
Unique, diamond texture for optimal grip
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information