Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C plastic adhesive Replast® ME 210 sec.

2C plastic adhesive Replast ME 210 s
ADH-PLA-2C-REPLAST-210S-50ML

Art.-no. 0893500052
EAN 4062856498451
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
2C adhesive for repairing and connecting plastic parts

An adhesive for virtually every type of plastic


  • Easy to handle various adhesive types

  • Can be used for repairs and structural bonding


Certified in accordance with NSF P1 and EMICODE EC1+



Special shorter positive mixer


  • Optimum mixing with minimum volumes

  • Little adhesive wastage


Repair compound cures quickly, is flexible and can be sanded in a very short amount of time



Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, brackets on headlights, aprons, bumpers, wheel arches, etc. Suitable for use in the food industry (NSF P1).

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.

Contents

50 ml

Container

Double cartridge

Chemical basis

Two-component polyurethane

Colour

Black

Density

1.27 g/cm³

Working life

210 s

Full curing speed/conditions

0.5 m/min / 23°C and 50% relative humidity

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-40 to 100 °C

Solvent-free

Yes

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity

Sustainability

Low-emission/low-pollution

Min. combined tension and shear resistance

20 MPa

Shore D hardness

70 +/- 5

2C plastic adhesive Replast® ME 210 sec. including:
2 x
Static mixing tube

STATSTATMIXTUB-ADH-2C

Description: For 2C plastic adhesive
Quantity: 2 x
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
Static mixing tube

STATSTATMIXTUB-ADH-2C

For 2C plastic adhesive
x 25 pcs
Double cartridge gun For 50 ml double cartridges

DUALCARTGUN-F.50ML

With 1:1 mixing ratio
x 1 pcs
REPLAST plastic cleaner

REPSYS-PLA-CLEANER-500ML

REPLAST
Effortless and thorough cleaning
REPLAST Plastic primer

REPSYS-PLA-PRIMER-200ML

REPLAST
Adhesive primer for most common plastics
Reinforcement tape

REPSYS-PLA-REINFORCEMENTTAPE-3,5M

REPLAST
Special fabric tape for the quick repairs of tears and holes with REPLAST plastic adhesives.
x 1 pcs
Contour film

REPSYS-PLA-OUTLINEFOIL-3,5M

REPLAST
Special contour film for modelling REPLAST plastic glue
x 1 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs