2C plastic adhesive 25sec.

2C plastic adhesive 25
ADH-PLA-2C-25SEC-50ML
REPLAST

Art.-no. 0893500041

Prices for customers after login

2C plastic adhesive 25sec.

Art.-no. 0893500041

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

2-component adhesive for repairing plastic parts – for rapid attachment

2-component adhesive for the repair and bonding of many types of plastic


Low number of adhesives to be stored



No H351 (R40) label required



Coarse sanding dust


Fine dust particles are not breathed in



Special shorter mixer nozzle


Less material consumption than with conventional mixers



Quick to harden


Can be sanded and painted over after a very short period of time



High flexibility of the hardened adhesive


Absorbs greater movement and vibration at bumper



Solvent- and silicone-free

Notice

Limited adhesion (no constructive adhesives) of PP and PE. Not suitable for PVC, PPS and PTFE. There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Application area

Repair of spoilers, radiator grills, panel clips, bumpers, brackets on headlights and radiators.


When repairing PP/EPDM (no constructive adhesives), please observe the work instructions.


Bonding of different thermosetting plastics such as CFRP, SMC, BMC, RTM.


Bonding of thermoplastics such as ABS, PC, PUR-RIM.


Bonding of coated metals and wood.

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Discard some adhesive before screwing on the mixer nozzle. The first 2 cm of adhesive from the mixer nozzle should also not be used. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.

Contents

50 ml

Container

Double cartridge

Chemical basis

Two-component polyurethane

Processing time

25 s

Colour

Black

Can be sanded after

6 min

Density

1.3 g/cm³

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-30 to 100 °C

Shore D hardness

79

Solvent-free

Yes

Silicone-free

Yes

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity

2C plastic adhesive 25sec. including:

2 x
Static mixing tube

STATSTATMIXTUB-ADH-2C

Description: For 2C plastic adhesive
Quantity: 2 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Static mixing tube

STATSTATMIXTUB-ADH-2C

For 2C plastic adhesive
x 25 pcs
Double cartridge gun

DUALCARTGUN-MINI

For epoxy resin adhesive ESK-50 and REPLAST® Easy 2C plastic adhesive
x 1 pcs
Plastic cleaner REPLAST

REPSYS-PLA-CLEANER-500ML

REPLAST
Effortless and thorough cleaning
Plastic primer REPLAST

REPSYS-PLA-PRIMER-200ML

REPLAST
Adhesive primer for most common plastics
Reinforcement tape

REPSYS-PLA-REINFORCEMENTTAPE-3,5M

REPLAST
Special fabric tape for the quick repairs of tears and holes with REPLAST plastic adhesives.
x 1 pcs
Contour film

REPSYS-PLA-OUTLINEFOIL-3,5M

REPLAST
Special contour film for modelling REPLAST plastic glue
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-S

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-M

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-L

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLACK-POWDERFREE-XXL

Liquid-proof, food-safe disposable glove
x 100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information