Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.

2C plastic multi-purpose anchor Shark TWIST
DWL-PLA-SHARK-TWIST-12X66

Art.-no. 590681266
EAN 4065746430548
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
The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.

Quick, flexible installation


  • Easy: Can be set flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood threads and metric threads

  • Flexible: Each anchor size can be combined with several screw diameters


High degree of security


  • Innovative: 8-fold knotting with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY®-D screw


Resistant to rotting, weathering and ageing


  • UV resistant < 6 weeks

  • Halogen and silicone free


EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws

Proof of Performance

ETA-12/0042

Application area

Autoclaved aerated (cellular) concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer

Drill the hole

Remove drill cuttings from drill hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

ETA-12/0042

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal plastic anchor

  • Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard

  • Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors

  • For attaching components in conjunction with a wood or chipboard screw

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Anchor diameter

12 mm

Material

Polypropylene - PP / polyamide - PA

Colour

White
Anthracite

Anchor length (l)

66 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (t)

75 mm

Edge clearance (a r)

150 mm

Embedding depth (h s)

65 mm

Min./max. required screw diameter

8-10 mm

Min./max. temperature conditions

-40 to 50 °C

Installation parameters: Concrete + masonry
Anchor diameter [mm]SHARK TWIST 6SHARK TWIST 8SHARK TWIST 10SHARK TWIST 12SHARK TWIST 14
Nominal drill dia.d0 [mm]68101214
Dia. of cutting edgesdcut ≤ [mm]6,48,4510,4512,514,5
Drill hole depthh1 ≥ [mm]ls + 5 mm - tfix
Embedment depth of the anchor sleevehnom [mm]3545556575
Through hole in the fixturedf ≤ [mm]5,56,58,510,512,5
Performance data: Concrete
Anchors in a redundant non-structural system
Anchor diameter[mm]SHARK TWIST 6SHARK TWIST 8SHARK TWIST 10SHARK TWIST 12SHARK TWIST 14
Embedment depth of the anchor sleevehnom [mm]3545556575
Centric tension load1)
for individual anchors or an anchor group
Concrete = C12/15 Nadm [kN]30 °C2)/50 °C3)0,480,81,62,22,4
Concrete ≥ C16/20 Nadm [kN]30 °C2)/50 °C3)0,61,22,22,83,2
Shear load1) for individual anchors or an anchor groupVadm[kN]1,622,594,676,798,55
Minimum member thicknesshmin[mm]100100100120120
Characteristic edge distanceccr [mm]C12/15110110110140140
≥ C16/20808080100100
Characteristic spacingscr [mm]C12/15110110130140155
≥ C16/20808090100110
Minimum edge distance4)cmin [mm]C12/15110110110140140
≥ C16/20808080100100
Minimum spacing4)smin [mm]C12/15110110110140140
≥ C16/20808080100100
Performance data: Masonry4), (temperature range 30 °C2)/50 °C3))
Stone typeStone format [mm]Raw density class [kg/dm3]Minimum compressive strength [N/mm2]Fadm [kN] 1)5) (for individual anchors or an anchor group)
SHARK TWIST 10SHARK TWIST 12SHARK TWIST 14
Effective anchorage depthhnom [mm] 556575
Masonry brick Mz, EN 771-1:2011+A1:2015≥NF (≥240x115x71)≥ 1.8100,340,420,42
12,50,420,570,57
150,570,710,71
200,711,001,00
250,851,281,28
351,281,571,57
451,711,852,00
54,81,852,002,14
Vertically perforated brick HLz, EN 771-1:2011+A1:2015≥2DF (≥240x115x113)≥1.2100,210,420,57
12,50,250,570,71
150,340,570,71
200,420,710,71
24,10,570,710,71
Solid calcium silicate block KS, EN 771-2:2011+A1:2015≥NF (≥240x115x71)≥ 1.8100,340,420,42
12,50,420,570,57
150,570,710,71
200,711,000,85
251,001,281,14
351,421,571,57
451,711,852,00
49,41,711,852,00
Solid calcium silicate block KS, EN 771-2:2011+A1:2015≥4DF (≥248x175x248)≥ 1.8100,851,001,00
12,51,001,141,14
151,141,141,28
201,281,421,42
23,41,281,421,42
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015≥2DF (≥240x115x113)≥ 1.8100,420,710,71
12,50,570,710,71
150,570,710,71
18,80,710,710,71
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015≥8DF (≥248x240x238)≥ 1.87,5-0,570,71
10-0,710,71
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015≥NF (≥240x115x71)≥1.22,50,210,340,42
50,420,570,57
7,30,570,710,71
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015≥NF (≥240x115x71)≥2.012,50,851,14-
151,001,42-
201,281,85-
251,712,00-
291,852,00-
For other types of stone, raw densities, minimum compressive strengths, edge distances, spacings or temperature ranges, please refer to the assessment ETA-22/0877
SHARK TWIST load capacities
Anchor size68101214
Base materialFrec [kN]Frec [kN]Frec [kN]Frec [kN]Frec [kN]
Vertically perforated brick ≥ Hlz120,250,350,40,50,6
Hollow calcium silicate block ≥ KSL120,50,711,41,6
Autoclaved aerated concrete PB2; PP20,150,20,250,40,5
Gypsum building panels
ρ ≥ 0.85 kg/dm³
0,220,350,50,60,7
Gypsum plasterboard dia. = 12.5 mm0,10,20,2 - -
Gypsum plasterboard dia. = 25 mm0,20,250,35 - -
Gypsum fibreboard dia. = 10 mm0,30,350,45 - -
Concrete ≥ C20/250,91,2233,2
Solid brick ≥ MZ120,60,91,522,2
Solid calcium silicate block ≥ KSV120,71,42,333,2
Stone typeMirror thickness dU [mm]Minimum compressive strength [N/mm2]Fadm [kN] 1)5) (for individual anchors or an anchor group)
SHARK TWIST 6SHARK TWIST 8SHARK TWIST 10SHARK TWIST 12SHARK TWIST 14
Hollow-core prestressed concrete EN 206:2013+A1:2016≥25≥ C30/370,300,480,480,480,48
≥40≥ C30/370,600,600,600,600,60
Effective anchorage depthhnom [mm] 3545556575
Assignment of metric fasteners by anchor size
Anchor dia. 6Anchor dia. 8Anchor dia. 10Anchor dia. 12Anchor dia. 14
Suitable screw diameters (metric) - solid and perforated construction materialsM4M5M6M8M10
Suitable screw diameters (metric) - panel materialsM3M4M5--
Suitable screw diameter (wood thread)4 to 5 mm5 to 6 mm6 to 8 mm8 to 10 mm10 to 12 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw Countersunk head

SCR-CS-WO-AW40-(A2K)-10X80/66

Without drill tip, for use with plastic anchors
x 50 pcs
ASSY® D plug screw Pan head, without drill tip

SCR-PANHD-WO-AW40-(A2K)-10X80/76

For use with plastic anchors
x 50 pcs
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
2C SHARK® TWIST multi-purpose anchor assortment 450 pieces

DWL-SYSKO-(SHARK TWIST)-PLA-450PCS

SYSTEMKOFFER
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
x 1 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D12,0-L160-WL100MM

ZEBRA
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement